Hook & Loop Roll, 15' L(4.6m), .33W (8.4

Item #: 0663212

Cat #: HLM-15R8

UPC: 074983627004

Call for price
Company wide:
0 in stock
Documents & Guides
Tak-Ty® hook & loop miniature roll cable tie, 15' (4.6m) length, .33 (8.4mm) width, nylon loop, polyethylene hook, gray.

Overview

Tak-Ty® hook & loop miniature roll cable tie, 15' (4.6m) length, .33 (8.4mm) width, nylon loop, polyethylene hook, gray.
Also known as: 074983627004, HLM-15R8, PDTHLM15R8

Specifications

Color: Gray
Material: Nylon
Color: Gray
Material: Nylon