Global Eg-frame Molded Case Circuit Breaker

Item #: 0663186

Cat #: EGS3080FFG

UPC: 782114877203

$ 1850.69 EA
Company wide:
0 in stock
Documents & Guides
Global Eg-frame Molded Case Circuit Breaker, Type Egs, Cable In/cable Out, 3-pole, 80 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip

Overview

Global Eg-frame Molded Case Circuit Breaker, Type Egs, Cable In/cable Out, 3-pole, 80 Amp, 440 Vac (iec), 600y/347 Vac (NEMA), Fixed Thermal-magnetic Trip
Also known as: 782114877203, EGS3080FFG, CUTEGS3080FFG

Specifications

Poles: 3
Amps: 80
Volts AC: 347, 600Y
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 347, 600Y
Amps: 80
Interrupt Rating AC: 22 kA