Hook & Loop Stacked Strip Ties, 7.0L (17

Item #: 0663164

Cat #: HLB2S-C8

UPC: 074983090556

Call for price
Company wide:
0 in stock
Documents & Guides
Tak-Ty® hook & loop stacked strip cable tie, 7.0 (178mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, gray, 100 pc. package quantity.

Overview

Tak-Ty® hook & loop stacked strip cable tie, 7.0 (178mm) length, .75 (19.1mm) width, nylon loop, polyethylene hook, gray, 100 pc. package quantity.
Also known as: 074983090556, HLB2S-C8, PDTHLB2SC8

Specifications

Length: 7 in
Color: Gray
Width: 0.750 in
Material: Nylon
Length: 7 in
Width: 0.750 in
Color: Gray
Material: Nylon