5" PVC Utility Duct, 20' Length, Type EB-20, Gray, Bell End

Item #: 0663140
Cat #: 5PEBS20
UPC: 670648234305
$ 12.71 FT
Company wide:
0 in stock
Documents & Guides
5 Inch Rigid PVC Utility Duct, 20 Foot Length, Type EB-20, Gray, Bell End, Rated 90 Deg. Celsius Wire, For Encased Burial, NEMA TC-6

Overview

5 Inch Rigid PVC Utility Duct, 20 Foot Length, Type EB-20, Gray, Bell End, Rated 90 Deg. Celsius Wire, For Encased Burial, NEMA TC-6
Also known as: 670648234305, 5PEBS20

Specifications

Color: Gray
Length: 20 ft
Diameter: 5 in
Material: PVC
Type: EB20
Color: Gray
Diameter: 5 in
Type: EB20
Length: 20 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)