3
more

Breaker, 60A, 3P, 120/240V,Q-Line, 10 kAIC, Bolt-On, Shunt Trip
Item #: 0663129
Cat #: THQB32060ST1
UPC: 783164034165
$ 506.30 EA
Company wide:
0
in stock
Documents & Guides
60 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC, with Shunt Trip
Overview
60 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC, with Shunt Trip
Also known as: 783164034165, THQB32060ST1, ABBTHQB32060ST1
Specifications
| Poles: | 3 |
| Volts AC: | 120, 240 |
| Amps: | 60 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Amps: | 60 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Mounting: | Bolt On |