
Conduit Body, Type LR, Form 7, 2-1/2", Aluminum
Item #: 0663104
Cat #: LR77SA
UPC: 781381606684
$ 408.50 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type LR, FM7, 2-1/2", Copper Free Aluminum.
Overview
Conduit Body, Type LR, FM7, 2-1/2", Copper Free Aluminum.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381606684, LR77SA, APPLR77SA
Specifications
| Family / Style: | Form 7 |
| Type: | Type LR |
| Material: | Aluminum |
| Hub Diameter: | 2 1/2 in |
| Family / Style: | Form 7 |
| Material: | Aluminum |
| Type: | Type LR |
| Hub Diameter: | 2 1/2 in |