Conduit Body, Type LL, 3", Form 7, Aluminum

Item #: 0663102

Cat #: LL87SA

UPC: 781381606646

$ 605.02 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type LL, FM7, 3 Inch, Grayloy Iron.

Overview

Conduit Body, Type LL, FM7, 3 Inch, Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381606646, LL87SA, APPLL87SA

Specifications

Family / Style: Form 7
Type: Type LL
Material: Aluminum
Hub Diameter: 3 in
Family / Style: Form 7
Material: Aluminum
Type: Type LL
Hub Diameter: 3 in