Conduit Body, Type T, 3", Form 7, Aluminum

Item #: 0663101

Cat #: APPT87SA

UPC: 781381606745

$ 669.88 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 3", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: T, FM7, Size: 3", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381606745, APPT87SA

Specifications

Family / Style: Form 7
Type: Type T
Material: Aluminum
Hub Diameter: 3 in
Family / Style: Form 7
Material: Aluminum
Type: Type T
Hub Diameter: 3 in