Mechanical Lug, 1-Hole, Copper, 4 - 1 AWG, 1/4" Stud

Item #: 0663076

Cat #: HL8-1-X

UPC: 074983631919

Call for price
Company wide:
0 in stock
Documents & Guides
Mechanical Lug, 1-Hole, Copper, 4 - 1 AWG, 1/4" Stud Size, Straight Tongue with Internal Pressure Plate

Overview

Mechanical Lug, 1-Hole, Copper, 4 - 1 AWG, 1/4" Stud Size, Straight Tongue with Internal Pressure Plate
Also known as: 074983631919, HL8-1-X, PDTHL81X

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4 - 1
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 4 - 1
Mounting: 1-Hole
Stud Size: 1/4 in