Mechanical Lug, Copper, 2-Hole

Item #: 0663046

Cat #: HL50-2-2

UPC: 074983632091

Call for price
Company wide:
0 in stock
Documents & Guides
Mechanical Lug, Copper, 2-Hole, Single Barrel, Straight Tongue Lug, Internal Pressure Plate, 300 - 500 kcmil, 3/8 Inch Stud Hole

Overview

Mechanical Lug, Copper, 2-Hole, Single Barrel, Straight Tongue Lug, Internal Pressure Plate, 300 - 500 kcmil, 3/8 Inch Stud Hole
Also known as: 074983632091, HL50-2-2, PDTHL5022

Specifications

Conductors: 2
Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 300 - 500
Conductors: 2
Mounting: 2-Hole
Allowable Gauge Range: 300 - 500
Material: Copper
Stud Size: 3/8 in