PS 812; 24" Diagonal Tube Brace

Item #: 0663034

Cat #: P2458-24 EG

UPC: 702316524347

$ 56.40 EA
Company wide:
0 in stock
Documents & Guides
Channel Support, 45° Diagonal Tube Brace. Length: 24"

Overview

Channel Support, 45° Diagonal Tube Brace. Length: 24"
Also known as: 702316524347, P2458-24 EG, PSTP245824EG

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel