Copper Mechanical Lug, 1 Hole, Internal

Item #: 0663025

Cat #: HL50-1-2

UPC: 074983631957

Call for price
Company wide:
0 in stock
Documents & Guides
One-hole, copper, single barrel, straight tongue lug with internal pressure plate, 300 - 500 kcmil, 1/2 (12.7mm) stud hole.

Overview

One-hole, copper, single barrel, straight tongue lug with internal pressure plate, 300 - 500 kcmil, 1/2 (12.7mm) stud hole.
Also known as: 074983631957, HL50-1-2, PDTHL5012

Specifications

Length: 3 in
Stud Size: 1/2 in
Length: 3 in
Stud Size: 1/2 in