Copper Mechanical Lug, 2 Hole, Internal

Item #: 0663008
Cat #: HL30-2-2
UPC: 07498363208
Call for price
Company wide:
0 in stock
Documents & Guides
Two-hole, copper, single barrel, straight tongue lug with internal pressure plate, 4/0 STR - 300 kcmil, 3/8 (9.5mm) stud hole.

Overview

Two-hole, copper, single barrel, straight tongue lug with internal pressure plate, 4/0 STR - 300 kcmil, 3/8 (9.5mm) stud hole.
Also known as: 07498363208, HL30-2-2, PDTHL3022

Specifications

Conductors: 2
Material: Copper
Stud Size: 3/8 in
Conductors: 2
Stud Size: 3/8 in
Material: Copper

Customer Reviews

No reviews for this product
(0)