EZ-BEAM S18 Series: Fixed Field, Range: 1.8M

Item #: 0662989

Cat #: Q45BB6DLQ5

UPC:

Company wide:
9 in stock
EZ-BEAM S18 Series: Fixed Field, Range: 1.8M (6 ft.), Input: 10-30V dc, Output: Complementary PNP, Quick-Disconnect Connector

Overview

EZ-BEAM S18 Series: Fixed Field, Range: 1.8M (6 ft.), Input: 10-30V dc, Output: Complementary PNP, Quick-Disconnect Connector
Also known as: Q45BB6DLQ5, BANQ45BB6DLQ5

Specifications

Height: 4.160 in
Width: 1.750 in
Depth: 1.750 in
Height: 4.160 in
Depth: 1.750 in
Width: 1.750 in