
M-thn 1421122 Power Stud Block,mara
Item #: 0662983
Cat #: 1421122
UPC: 784337211222
Company wide:
0
in stock
Documents & Guides
Marathon; Power Stud Block; Wire Size: Line Side: Listed Ring Lugs Or Bus Bars,load Side: Listed Ring Lug Or Bus Bars; Amperage Rating: 200 Amp; Voltage Rating: 600 Vac/dc; Material: Connector: Tin Plated High Conductivity Copper; Insulator Base: Phenolic; Threaded Stud: Tin Plated Brass; Hex Nut: Nickel Plated Brass(1 Supplied Per Stud); Size: 1.130 In Length X 2.880 In Width X 1.780 In Heigth;maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc142x (x Numbers Of Poles: 1, 2 Or 3), Marking Strip: White Vinyl Strip To Mark Circuits. Supplied With Mounting Screws; Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Touch Protection: Ip-10 (iec 529); Number Of Poles: 1; Short Circuit Current Rating: 10000 Amp
Overview
Marathon; Power Stud Block; Wire Size: Line Side: Listed Ring Lugs Or Bus Bars,load Side: Listed Ring Lug Or Bus Bars; Amperage Rating: 200 Amp; Voltage Rating: 600 Vac/dc; Material: Connector: Tin Plated High Conductivity Copper; Insulator Base: Phenolic; Threaded Stud: Tin Plated Brass; Hex Nut: Nickel Plated Brass(1 Supplied Per Stud); Size: 1.130 In Length X 2.880 In Width X 1.780 In Heigth;maximum Insulator Base Temperature: 150 Deg C Ul Rti; Flammability Rating Of Insulator Base: Ul 94v-0; Accessories: Cover: Clear Protective Plastic Cover. Catalog Description Cc142x (x Numbers Of Poles: 1, 2 Or 3), Marking Strip: White Vinyl Strip To Mark Circuits. Supplied With Mounting Screws; Storage And Transportation Temperature Range: -35 Deg C To 110 Deg C; Touch Protection: Ip-10 (iec 529); Number Of Poles: 1; Short Circuit Current Rating: 10000 Amp
Also known as: 784337211222, 1421122, MRT1421122
Specifications
No Specifications Available