Slide Tu-Wire Dimmer, Fluorescent, Nova T, White

Item #: 0662932

Cat #: NTFTU-5A-277-WH

UPC: 027557202398

Company wide:
0 in stock
Documents & Guides
Nova T Slide Tu-Wire Dimmer, 277V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Color: White.

Overview

Nova T Slide Tu-Wire Dimmer, 277V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Color: White.

Nova T Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole(small control), 277V/5A in white

Also known as: 027557202398, NTFTU-5A-277-WH, LUTNTFTU5A277WH, 15 cans lights

Specifications

Type: Slide, Single-Pole
Amps: 5
Volts AC: 277
Mounting: Surface
Poles: 1
Color: White
Family / Style: Nova T
Type: Slide, Single-Pole
Volts AC: 277
Poles: 1
Family / Style: Nova T
Amps: 5
Mounting: Surface
Color: White