3" Trim Lensed Shower Light, Satin Nickel

Item #: 0662865
Cat #: 3007SN
UPC: 623961384790
Call for price
Company wide:
0 in stock
Documents & Guides
3 Inch Trim Lensed Shower Light 15 Degree Satin Nickel Trim with Satin Nickel Reflector

Overview

3 Inch Trim Lensed Shower Light 15 Degree Satin Nickel Trim with Satin Nickel Reflector
Also known as: 623961384790, 3007SN, HAL3007SN

Specifications

Diameter: 3 in
Type: Trim, Wet Location
Angle: 15°, 360°
Diameter: 3 in
Angle: 15°, 360°
Type: Trim, Wet Location

Customer Reviews

No reviews for this product
(0)