3" Housing IC Air-Tite Shallow Ceiling

Item #: 0662858

Cat #: H36ICAT

UPC: 623961361302

Call for price
Company wide:
0 in stock
Documents & Guides
3 Inch Housing IC Air-Tite Shallow Ceiling 120V Line Voltage, GU10

Overview

3 Inch Housing IC Air-Tite Shallow Ceiling 120V Line Voltage, GU10

The Halo Recessed H36ICAT is a shallow IC AIR-TITE fixture for use with H3 3-Inch series trims. Housing is AIR-TITE rated to prevent airflow between heated or air conditioned spaces and unconditioned attic/plenum areas. for use with 120-Volt GU10 lamps. H36ICAT is IC rated and may be used in insulated ceilings and be covered with insulation.

Also known as: 623961361302, H36ICAT, HALH36ICAT

Specifications

Type: IC, Housing
Diameter: 3 in
Volts AC: 120
Length: 14.250 in
Type: IC, Housing
Volts AC: 120
Diameter: 3 in
Length: 14.250 in