This product has been discontinued.

Ring Terminal, Type: Tubular, 1 - 2 AWG, Stud: 3/8"
Item #: 0662843
Cat #: S2-38R-X
UPC: 074983598816
Company wide:
0
in stock
Discontinued
Documents & Guides
Ring Terminal, Type: Tubular, 1 - 2 AWG, Stud: 3/8 Inch, Material: Copper
Overview
Ring Terminal, Type: Tubular, 1 - 2 AWG, Stud: 3/8 Inch, Material: Copper
Also known as: 074983598816, S2-38R-X, PDTS238RX
Specifications
| Material: | Copper |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 2 - 1 |
| Material: | Copper |
| Allowable Gauge Range: | 2 - 1 |
| Stud Size: | 3/8 in |