Tubular Ring Terminal

Item #: 0662833

Cat #: S2-38R-T

UPC: 074983600311

$ 2.20 EA
Company wide:
0 in stock
Tubular Ring Terminal, 2 AWG, 3/8 Stud Size

Overview

Tubular Ring Terminal, 2 AWG, 3/8 Stud Size
Also known as: 074983600311, S2-38R-T, PDTS238RT

Specifications

Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 2
Mounting: 1-Hole
Allowable Gauge Range: 2
Stud Size: 3/8 in