Indicator Light, Green, 125V, Raised

Item #: 0662725

Cat #: 777211

UPC: 783250606146

Company wide:
0 in stock
Documents & Guides
Indicator Light, Raised, 125 Volt AC/DC, Color: Green, Mounting Diameter: 1/2 Inch, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 Inch Wire Leads

Overview

Indicator Light, Raised, 125 Volt AC/DC, Color: Green, Mounting Diameter: 1/2 Inch, Material: Nylon Body With Raised Transparent Polycarbonate Lens And Stainless Steel Bezel, Lamp Type: Neon, Termination Style: 6 Inch Wire Leads
Also known as: 783250606146, 777211, IDE777211

Specifications

Diameter: 1/2 in
Color: Green
Volts AC: 125
Diameter: 1/2 in
Volts AC: 125
Color: Green