Solderless Lug, Copper, 1/0 AWG-500 MCM

Item #: 0662723

Cat #: SLU400

UPC: 785037630856

$ 39.19 EA
Company wide:
0 in stock
Documents & Guides
Copper Solderless Lug, Conductor Range: 1/0 AWG - 500 MCM, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with Copper Stranded Conductor.

Overview

Copper Solderless Lug, Conductor Range: 1/0 AWG - 500 MCM, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 13/32". Suitable for use with Copper Stranded Conductor.
Also known as: 785037630856, SLU400, PENSLU400

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 1/0 - 500
Stud Size: 13/32 in
Material: Copper
Allowable Gauge Range: 1/0 - 500
Mounting: 1-Hole
Stud Size: 13/32 in