Fuse, 25 Amp Square Body DIN 43-653, 000, Indicator, 690V/700V

Item #: 0662716

Cat #: 170M1361

UPC: 051712216623

$ 228.86 EA
Company wide:
0 in stock
Documents & Guides
25 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)

Overview

25 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700 Volt AC (IEC/UL)
Also known as: 051712216623, 170M1361, BUS170M1361

Specifications

Mounting: Stud
Type: With Indication, Square Body DIN 43-653
Size: 000
Amps: 25
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Size: 000
Interrupt Rating DC: 200 kA
Type: With Indication, Square Body DIN 43-653
Amps: 25
Volts AC Range: 690 - 700