RC410, Horizontal Marking Cards, Legend: 1 - 100

Item #: 0662682

Cat #: 0229 030.02

UPC: 662019430201

$ 7.43 EA
Company wide:
0 in stock
Documents & Guides
RC410, Horizontal Mount, (100) Marking Cards, Legend: 1 - 100. For use with 4 mm Terminal Blocks.

Overview

RC410, Horizontal Mount, (100) Marking Cards, Legend: 1 - 100. For use with 4 mm Terminal Blocks.
Also known as: 662019430201, 0229 030.02, ENT1SNA229030R0200

Specifications

Family / Style: Entrelec
Material: Polyamide
Color: White
Mounting: Horizontal
Type: Marking Card
Family / Style: Entrelec
Color: White
Type: Marking Card
Material: Polyamide
Mounting: Horizontal