Adjustable Gimbal Trim, with Baffle, 5", White Baffle/White Trim

Item #: 0662591

Cat #: B573WWH

UPC: 847801003539

$ 35.13 EA
Company wide:
0 in stock
Documents & Guides
Adjustable Gimbal Trim, with Baffle, Diameter: 5 inch, Color: White Baffle/White Trim

Overview

Adjustable Gimbal Trim, with Baffle, Diameter: 5 inch, Color: White Baffle/White Trim
Also known as: 847801003539, B573WWH, ETEB573WWH

Specifications

Type: Adjustable Trim
Diameter: 5 in
Color: White
Type: Adjustable Trim
Color: White
Diameter: 5 in