ThermTrans, Self-Lam Label, Vinyl, 2.00"

Item #: 0662433

Cat #: S200X400VATY

UPC: 074983439898

$ 0.37 EA
Company wide:
0 in stock
The thermal transfer self-laminating adhesive label is made of vinyl and supplied on a roll with 2 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 2 -1 AWG wires and a clear overlaminate. It is 2.0" wide and 4.0" long

Overview

The thermal transfer self-laminating adhesive label is made of vinyl and supplied on a roll with 2 labels per row. The label has a white colored print-on area 1.0" (25.4 mm) high for 2 -1 AWG wires and a clear overlaminate. It is 2.0" wide and 4.0" long
Also known as: 074983439898, S200X400VATY, PDTS200X400VATY

Specifications

Material: Vinyl
Length: 4 in
Color: White
Material: Vinyl
Color: White
Length: 4 in