This product has been discontinued.
1
more

$ 74.32 EA
Clearance
Price good while supplies last
Company wide:
58
in stock
Discontinued
Documents & Guides
Load Center CH Surge Cover, Size L, Combination Flush/Surface Mount, NEMA 1, Indoor, Box Size: L
Overview
Load Center CH Surge Cover, Size L, Combination Flush/Surface Mount, NEMA 1, Indoor, Box Size: L
Eaton’s Type CH Surge Loadcenter includes a factorymounted and wired surge suppressor device. There is a knockout in the cover that allows the user to view the status indication lights on the surge suppressor. The CH Surge Loadcenter reduces the surge current, helping protect sensitive home electronic equipment. Save labor by installing a factory-mounted surge protective device
Also known as: 782116200245, CHSUR8LF, CUTCHSUR8LF
Specifications
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Size: | 3/4 in |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | CH |
| Size: | 3/4 in |