Magnetic Pulse Start Ballast, Metal Halide, 320W, 480V

Item #: 0662380

Cat #: 71A5842-001DT

UPC: 781087037102

Call for price
Company wide:
0 in stock
Documents & Guides
Magnetic Pulse Start Ballast, Metal Halide, Lamp Wattage: 320, 480 Volt, Lamp Type: MH320/PS, ANSI Code: M132

Overview

Magnetic Pulse Start Ballast, Metal Halide, Lamp Wattage: 320, 480 Volt, Lamp Type: MH320/PS, ANSI Code: M132
Also known as: 781087037102, 71A5842-001DT, ADV71A5842001DT

Specifications

Type: Pulse Start, Core & Coil
Volts AC: 480
ANSI Code: M132
Wattage: 320
Light Technology: HID
Type: Pulse Start, Core & Coil
ANSI Code: M132
Light Technology: HID
Volts AC: 480
Wattage: 320