IND PROX COMPLETE UNITIZED STYLE

Item #: 0662378

Cat #: E51CLS16PU

UPC: 782113866277

$ 1251.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton E51 NEMA limit switch inductive proximity sensor, Factory Sealed 6P+ Inductive Proximity Side Sensor Enclosure, 1.0 A max AC/ss output, L1 Switched, 8 Ft. (2.5m) Cable, 120Vac input, < 0.3% accuracy, Shielded, 8 Ft (2.4m)

Overview

Eaton E51 NEMA limit switch inductive proximity sensor, Factory Sealed 6P+ Inductive Proximity Side Sensor Enclosure, 1.0 A max AC/ss output, L1 Switched, 8 Ft. (2.5m) Cable, 120Vac input, < 0.3% accuracy, Shielded, 8 Ft (2.4m)

Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113866277, E51CLS16PU, CUTE51CLS16PU

Specifications

IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 4