Starter, 135A, Size 4, 3P, Thermal Overload, 110/120VAC Coil, Open

Item #: 0662376

Cat #: A200M4CACD

UPC: 786678007205

$ 12771.35 EA
Company wide:
0 in stock
NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 4, 3-pole,interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control, Ambient Compensated Overload Relay With Auto-reset

Overview

NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 4, 3-pole,interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control, Ambient Compensated Overload Relay With Auto-reset

All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.

Also known as: 786678007205, A200M4CACD, CUTA200M4CACD

Specifications

Volts AC Control: 120
Phase: 3
Amps: 135
Poles: 3
Type: Starter
Size: 4
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Amps: 135
Type: Starter
Mounting: Surface
Phase: 3
Poles: 3
Size: 4
Volts AC: 600