NUT S97016450 6" DUCT CONNECT

Item #: 0662375

Cat #: S97016450

UPC: 026715166121

$ 36.12 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
NUT S97016450 6" DUCT CONNECT

Overview

NUT S97016450 6" DUCT CONNECT
Also known as: 026715166121, S97016450, NUTS97016450

Specifications

Diameter: 6 in
Diameter: 6 in