1
more

Heater Element, for Size 2 Class 20, 5.48-5.85 FLA
Item #: 0662359
Cat #: CR123C630A
UPC: 783166309131
$ 25.43 EA
Company wide:
0
in stock
Documents & Guides
Heater Element, for Size 2 Class 20, 5.48 Amp - 5.85 Amp
Overview
Heater Element, for Size 2 Class 20, 5.48 Amp - 5.85 Amp
Also known as: 783166309131, CR123C630A, ABBCR123C630A
Specifications
| Material: | Bi-Metal |
| Mounting: | Overload Relay |
| Family / Style: | CR123 |
| Amps Range: | 5.480 - 5.850 |
| Material: | Bi-Metal |
| Family / Style: | CR123 |
| Mounting: | Overload Relay |
| Amps Range: | 5.480 - 5.850 |