Sensitive Relay DPDT

Item #: 0662352

Cat #: 9244

UPC: 762158092442

$ 40.91 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Sensitive relay DPDT 12 or 24VDC with 1.2mA trigger. Form C dry contacts for general purpose switching of devices or high current loads. Set of 4 modules(relays)

Overview

Sensitive relay DPDT 12 or 24VDC with 1.2mA trigger. Form C dry contacts for general purpose switching of devices or high current loads. Set of 4 modules(relays)

The ELK-924 Sensitive Relay module features DPDT (Form "C") dry contacts for general purpose switching of devices or high current loads. It operates on 12 or 24 volts DC and can be triggered with a negative or positive input at an incredible low current of only 1 milliamp. ELK-924 ELK-9244 (four modules)

Also known as: 762158092442, 9244, EKP9244

Specifications

Type: DPDT
Standards: California Proposition 65
Type: DPDT
Standards: California Proposition 65