Laser, Self-Lam Label, Polyester, 2.00"

Item #: 0662349

Cat #: S200X225YAJ

UPC: 074983505944

$ 0.30 EA
Company wide:
0 in stock
The laser/ink jet self-laminating label is made of polyester is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 4 labels per row and 16 labels per sheet. The label has a white colored print-on area 0.75" (19.1 mm) high for 8-4 AWG wire, Cat 6A UTP/FT

Overview

The laser/ink jet self-laminating label is made of polyester is supplied on 8.5 x 11" (203.2 x 292.1 mm) sheets with 4 labels per row and 16 labels per sheet. The label has a white colored print-on area 0.75" (19.1 mm) high for 8-4 AWG wire, Cat 6A UTP/FT
Also known as: 074983505944, S200X225YAJ, PDTS200X225YAJ

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label