60 Amp, 125 Volt Inlet, Watertight

Item #: 0662307

Cat #: 360B4W

UPC: 078477837481

Company wide:
0 in stock
60 Amp, 125 Volt, IEC 309-1 & 309-2, 2P, 3W, North American Pin & Sleeve Inlet Receptacle, Industrial Grade, IP67, Watertight - Yellow

Overview

60 Amp, 125 Volt, IEC 309-1 & 309-2, 2P, 3W, North American Pin & Sleeve Inlet Receptacle, Industrial Grade, IP67, Watertight - Yellow

60 Amp, 125 Volt, IEC 309-1 & 309-2, 2P, 3W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight - Yellow

Also known as: 078477837481, 360B4W, LEV360B4W

Specifications

Volts AC: 120
Type: Inlet
Amps: 60
Volts AC: 120
Amps: 60
Type: Inlet