Slotted Wall Wiring Duct, 3"x5", NA, White

Item #: 0662261

Cat #: 181-00560

UPC: 089306295327

$ 13.73 FT
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 3" x 5", Non-Adhesive, PVC, White, 120ft/Carton

Overview

Slotted Wall Wiring Duct, 3" x 5", Non-Adhesive, PVC, White, 120ft/Carton
Also known as: 089306295327, 181-00560, TYNSL3X5W4

Specifications

Width: 3 in
Color: White
Material: PVC
Height: 5 in
Length: 6 ft
Width: 3 in
Material: PVC
Length: 6 ft
Color: White
Height: 5 in