Panel For Enclosure, 30" x 24", Type 3R, 4, 4X, 12/13, Conductive Steel
Item #: 0662258
Cat #: A30P24G
UPC: 783510261696
$ 199.24 EA
Company wide:
0
in stock
Documents & Guides
Panel For Enclosure, 30" x 24", Type 3R, 4, 4X, 12/13, Conductive Steel, Corrosion Resistant Coating
Overview
Panel For Enclosure, 30" x 24", Type 3R, 4, 4X, 12/13, Conductive Steel, Corrosion Resistant Coating
nVent HOFFMAN HOFA30P24G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.
Also known as: 783510261696, A30P24G, HOFA30P24G
Features & Benefits
- Panel mounting hardware is furnished with all enclosures which accept these panels
Specifications
| Width: | 24 in |
| Height: | 30 in |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Width: | 24 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Height: | 30 in |
| Special Program: | Hoffman On Demand |