Wiring Trough NEMA Type 3R, 8.00x8.00x12.00, Gray, Steel
Item #: 0662172
Cat #: A8812RT
UPC: 783510133375
$ 204.93 EA
Company wide:
3
in stock
Documents & Guides
Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A8812RT item measures 8.00x8.00x12.00 inches with a material of Steel colored Gray.
Overview
Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A8812RT item measures 8.00x8.00x12.00 inches with a material of Steel colored Gray.
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
Also known as: 783510133375, A8812RT, HOFA8812RT
Features & Benefits
- Drip shield top and seam-free sides, front, and back
- Slip-on removable cover
- Embossed mounting holes on back of enclosure
- Provision for padlocking
- No gasketing or knockouts
Specifications
| Length: | 12 in |
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| IP/NEMA Rating: | NEMA 3R |
| Length: | 12 in |
| Width: | 8 in |
| Height: | 8 in |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R |