10.00" x 7.00" NO SMOKING

Item #: 0662168

Cat #: PAS1007B7291

UPC: 613056091412

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Sign, 10.00" H x7.00" W, 'NO SMOKING' (legend), Aluminum.

Overview

Safety Sign, 10.00" H x7.00" W, 'NO SMOKING' (legend), Aluminum.
Also known as: 613056091412, PAS1007B7291, PDTPAS1007B7291

Specifications

Color: Red, Black
Material: Aluminum
Color: Red, Black
Material: Aluminum