Cable Clamp, 1/2" x 1/2", Natural, #10, 100/Bag

Item #: 0662162

Cat #: IT500CCL2-C

UPC: 783250575251

$ 0.19 EA
Company wide:
0 in stock
Documents & Guides
Ideal; Clamp; Staple Size: 1/2 In Width X 060 In Thickness X 0.500 In Closed Diameter; Material: Nylon; Color: Natural; Mounting: 0.203 In Hole X 0.553 In Center To Center

Overview

Ideal; Clamp; Staple Size: 1/2 In Width X 060 In Thickness X 0.500 In Closed Diameter; Material: Nylon; Color: Natural; Mounting: 0.203 In Hole X 0.553 In Center To Center
Also known as: 783250575251, IT500CCL2-C, IDEIT500CCL2C

Specifications

Diameter: 1/2 in
Width: 1/2 in
Color: Natural
Material: Nylon
Diameter: 1/2 in
Color: Natural
Width: 1/2 in
Material: Nylon