
Horizontal 30 Amp, 16 IEC Outlet w Power
Item #: 0662126
Cat #: HB1B1L4BT16M1
UPC: 074983573066
Call for price
Company wide:
0
in stock
The 30A, 208V horizontal power strip in black has 16 IEC C-13 receptacles. It features four 15A thermal breakers, a red LED current monitor, and a 10' (3m) power cord with a NEMA L6-30P twist-lock plug. It is UL and c-UL listed and measures 3.4H x 17.0W x
Overview
The 30A, 208V horizontal power strip in black has 16 IEC C-13 receptacles. It features four 15A thermal breakers, a red LED current monitor, and a 10' (3m) power cord with a NEMA L6-30P twist-lock plug. It is UL and c-UL listed and measures 3.4H x 17.0W x
Also known as: 074983573066, HB1B1L4BT16M1, PDTHB1B1L4BT16M1
Specifications
| Mounting: | Rack, Horizontal |
| Color: | Black |
| Amps: | 30 |
| Mounting: | Rack, Horizontal |
| Amps: | 30 |
| Color: | Black |