Power Strip Vertical or Horizontal, 30 A

Item #: 0662118

Cat #: HB1B1L4BT10M1

UPC: 074983573028

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Power Strip Vertical or Horizontal, 30 AThe 30A, 208V horizontal power strip in black has 10 IEC C-13 receptacles. It features four 15A thermal breakers, a red LED current monitor, and a 10' (3m) power cord with a NEMA L6-30P twist-lock plug. It is UL and c-UL listed and measures 1.7H x 17.0W x

Overview

Power Strip Vertical or Horizontal, 30 AThe 30A, 208V horizontal power strip in black has 10 IEC C-13 receptacles. It features four 15A thermal breakers, a red LED current monitor, and a 10' (3m) power cord with a NEMA L6-30P twist-lock plug. It is UL and c-UL listed and measures 1.7H x 17.0W x
Also known as: 074983573028, HB1B1L4BT10M1, PDTHB1B1L4BT10M1

Specifications

Mounting: Rack, Horizontal
Color: Black
Amps: 30
Mounting: Rack, Horizontal
Amps: 30
Color: Black