5" Trim Showerlight White Trim with Frosted Dome Diffuser

Item #: 0662102

Cat #: 5054PS

UPC: 623961531644

Call for price
Company wide:
0 in stock
Documents & Guides
5 Inch Trim Showerlight White Trim with Frosted Dome Diffuser

Overview

5 Inch Trim Showerlight White Trim with Frosted Dome Diffuser

5" Showerlight Trim, Color: White Trim with Frosted Dome Diffuser.

Also known as: 623961531644, 5054PS, HAL5054PS

Specifications

Color: Frosted, White
Diameter: 5 in
Type: Wet Location
Color: Frosted, White
Type: Wet Location
Diameter: 5 in