2 RU Horizontal, (6) L6-20R, Metered Pow

Item #: 0662082

Cat #: HB1B1F0BA06J1

UPC: 074983413140

Call for price
Company wide:
0 in stock
Documents & Guides
The 20A, 208V horizontal power strip in black has six NEMA L6-20R receptacles. It features a red LED current monitor and a 10' (3m) power cord with a NEMA L6-20P twist-lock plug. It is UL and c-UL listed and measures 3.4H x 17.0W x 6.0D (86mm x 431mm x 15

Overview

The 20A, 208V horizontal power strip in black has six NEMA L6-20R receptacles. It features a red LED current monitor and a 10' (3m) power cord with a NEMA L6-20P twist-lock plug. It is UL and c-UL listed and measures 3.4H x 17.0W x 6.0D (86mm x 431mm x 15
Also known as: 074983413140, HB1B1F0BA06J1, PDTHB1B1F0BA06J1

Specifications

Mounting: Rack, Horizontal
Color: Black
Amps: 20
Mounting: Rack, Horizontal
Amps: 20
Color: Black