1 RU Horizontal, (10) C-13, Metered, 120

Item #: 0662052

Cat #: HB1A1M2BT10M1

UPC: 074983397785

Call for price
Company wide:
0 in stock
Documents & Guides
The 30A, single-phase 120V horizontal power strip in black has 10 IEC C-13 receptacles. It features two 15A thermal breakers, a red LED current monitor, and a 10' (3m) power cord with a NEMA L5-30P twist-lock plug. It is UL and c-UL listed and measures 1.

Overview

The 30A, single-phase 120V horizontal power strip in black has 10 IEC C-13 receptacles. It features two 15A thermal breakers, a red LED current monitor, and a 10' (3m) power cord with a NEMA L5-30P twist-lock plug. It is UL and c-UL listed and measures 1.
Also known as: 074983397785, HB1A1M2BT10M1, PDTHB1A1M2BT10M1

Specifications

Mounting: Rack, Horizontal
Color: Black
Amps: 30
Mounting: Rack, Horizontal
Amps: 30
Color: Black