1 RU, (9) C-19 Horizontal, 230V / 48A / Single-Phase POU

Item #: 0662031

Cat #: HB0D2C3BN09N1

UPC: 074983410378

Call for price
Company wide:
0 in stock

Overview

HB0D2C3BN09N1
Also known as: 074983410378, HB0D2C3BN09N1, PDTHB0D2C3BN09N1

Specifications

Mounting: Rack, Horizontal
Amps: 48
Color: Black
Mounting: Rack, Horizontal
Color: Black
Amps: 48