Fuse, 125A North American Style Stud Mount High Speed, 700VAC

Item #: 0662004

Cat #: FWP-125A

UPC: 051712150361

$ 280.81 EA
Company wide:
0 in stock
Documents & Guides
125 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

125 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712150361, FWP-125A, BUSFWP125A

Specifications

Amps: 125
Volts AC: 700
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Amps: 125
Speed: High-Speed
Interrupt Rating AC: 200 kA
Volts AC: 700
Mounting: Bolt On
Class: aR