Breaker, Molded Case, Lug Kit, T5-Tmax, 250-500MCM, 3 per Set

Item #: 0662003

Cat #: KT5300-3

UPC: 015644561657

$ 62.32 EA
Company wide:
6 in stock
Documents & Guides
Set of Three Lugs for use with the T5 Series Tmax Molded Case Circuit Breakers. Wire Range: 250 kcmil - 500 kcmil.

Overview

Set of Three Lugs for use with the T5 Series Tmax Molded Case Circuit Breakers. Wire Range: 250 kcmil - 500 kcmil.

ABB KT5300-3 ABB Cable Terminal Lug Kit, Standard, Series: Tmax KT5, 250 to 500 kcmil Conductor, For Use With: Tmax T5 Molded Case Circuit Breaker

Also known as: 015644561657, KT5300-3, ABBKT53003, breaker lug kit

Specifications

Poles: 3
Mounting: Breaker
Allowable Gauge Range: 250 - 500
Poles: 3
Allowable Gauge Range: 250 - 500
Mounting: Breaker