Modular Plug, EZ-RJ12/11, Unshielded, Solid Cable, Unshielded, Cat 5e

Item #: 0661958

Cat #: 100026C

UPC: 899740000490

$ 20.73 EA
Company wide:
113 in stock
Documents & Guides
Modular Plug, EZ-RJ12/11, Unshielded, Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Package

Overview

Modular Plug, EZ-RJ12/11, Unshielded, Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Package

The revolutionary design of the EZ Connectors transformed the way modular plugs are prepped and crimped. By allowing each individual conductor to completely pass through the connector and out of the front terminations are greatly simplified.

Also known as: 899740000490, 100026C, PTM100026C

Specifications

Color: Clear
Material: Polycarbonate
Connector Type: RJ11, RJ12
Color: Clear
Connector Type: RJ11, RJ12
Material: Polycarbonate