Modular Plug, EZ-RJ45 Cat 5e, 24AWG

Item #: 0661956

Cat #: 100003C

UPC: 899740000384

$ 34.16 EA
Company wide:
285 in stock
Documents & Guides
Modular Plug, EZ-RJ45, 8P8C, Cat 5E, Unshielded, Stranded/Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Clamshell Pack

Overview

Modular Plug, EZ-RJ45, 8P8C, Cat 5E, Unshielded, Stranded/Solid Cable, Unshielded, Cat 5e, 24 AWG, Includes: (50) Plugs Per Clamshell Pack

Ez-Rj45 Connectors, 50 Pack

Also known as: 899740000384, 100003C, PTM100003C

Specifications

Color: Clear
Material: Polycarbonate
Connector Type: CAT 5E
Color: Clear
Connector Type: CAT 5E
Material: Polycarbonate